Shop All Masking Tapes
3M
3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 12/Case
Mfr # T93510112PK
Zoro # G5499895
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T93510112PK
- Zoro # G5499895
- UPC # 848109036007
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,1x60 yd.,Tan,PK12 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,1x60 yd.,Tan,PK12, Number of Adhesive Sides 1, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Sealant, 300 mL, Cartridge, White, Silane Modified Polymer Base (1565679)
- HARDMAN Contact Cement, Double/Bubble Regular Setting Series, Black, 5 oz, Tube, 10 PK, 1:01 Mix Ratio (4006-BG10)
- INTERSTATE PNEUMATICS High Strength Heavy Duty Professional Formula Thread Locker 50ml, PK 12 (TR750-BX)
- SCOTCH 3M™ 69 Glass Cloth Electrical Tape, 7 Mil, 3/4" x 66', White (T9640691PK)
- 3M Premasking Tape, 24"x100 yd. (SCPM-44X 585)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1"x36 yds., Off Wht, PK3 (T9554103PK)
- 3M Masking Tape, Yellow, 45/64" W, Circle, PK48 (301+)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- 3M Masking Tape, Natural, 1/2 In. Dia., PK2500 (2380)
- 3M Masking Tape, Tan, 4 In. x 60 Yd., PK3 (346)
- SHURTAPE Masking Tape, Natural, Dia., PK48 (CP 450)
- 3M Masking Tapes