Shop All Masking Tapes
3M
3M™ 101+ Masking Tape, 5.1 Mil, 1 1/2" x 60 yds., Tan, 24/Case
Mfr # T936101
Zoro # G5501329
product price: $126.99
/pk 24, $5.29/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1 1/2"
- Tape Length 60 yds
- Clean Removal Time 30 Mins
- Tape Backing Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T936101
- Zoro # G5501329
- UPC # 00051115687099
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,1 1/2x60 yd.,Tan,PK24 |
Clean Removal Time | 30 Mins |
Tape Backing Material | Crepe Paper |
Max. Tape Performance Temp. | 150 Degree Fahrenheit |
Adhesion Strength | 34 oz/in |
Tape Elongation | 0.09 |
Adhesive | Rubber |
Number of Adhesive Sides | 1 |
Description
3M Value Masking Tape 101+ is a cost-effective crepe paper tape that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. This tape offers controlled unwind to prevent shredding or splintering and tears easily from the roll by hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 10:1, 4:1 (2P2150)
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 16 oz (529)
- SUREBONDER Glue Gun, 4 in L, 120V, 10 W (GM-160)
- SHURTAPE Duct Tape, 48mm x 55m, Dark Gray, PK24 (PC 610)
- 3M SuperStrengthMoldingTape, 03609, 1/2i, PK24 (03609)
- 3M Masking Tape, Yllw, 3-25/32" W, Circle, PK8 (301+)
- 3M Masking Tape, White, 13mm x 50m (06297)
- 3M Masking Tape, Crepe Paper, Tan, PK24 (2693)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 3/4" x 60 yds., Natural, 12/Case (T93420312PK)
- 3M 2" Green Masking Tape 24pk (2060)
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- 3M Masking Tapes