Shop All Masking Tapes
3M
3M™ 101+ Masking Tape, 5.1 Mil, 1 1/2" x 60 yds., Tan, 12/Case
Mfr # T93610112PK
Zoro # G5501310
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T93610112PK
- Zoro # G5501310
- UPC # 848109036014
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 1 1/2" |
Details
Item | Masking Tape,1 1/2x60 yd.,Tan,PK12 |
Tape Color | Tan |
Description
Masking Tape,1 1/2x60 yd.,Tan,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON PINK (1265016)
- LOCTITE Instant Adhesive, 414 Series, Clear, 1 oz, Bottle (233801)
- 3M Multiple Ratio Two-Part Applicator, Black/Gray, 1:1, 2:1 Mixing Ratio (08190)
- SAKRETE 3 lbs Quality Mortar Repair (SA570916)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- 3M Masking Tape, Tan, 48mm x 55m, PK24 (2214)
- 3M 24Mmx55M Greenr Mask Tap Pro Sw (2050-24AP)
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352214)
- 3M Masking Tape, Tan, 1-7/8 in. W, 4.4 mil (201+)
- SCOTCH Paper Masking Tape, 2"x60 Yds, 3" Core, 48mm, 6.5 mil (2322)
- 3M Masking Tapes