Shop All Marine Waxes & Polishes
3M
3M 09047 Marine Black Streak Remover
Mfr # 7000045444
Zoro # G502679220
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fast cleaning formula instantly removes difficult black streaks
- Application Marine
- Color Yellow
- Sprayer Tank Capacity 16.9 fl oz
- Product Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045444
- Zoro # G502679220
- UPC # 51131090477
- Country of Origin United States
- Category Marine Waxes & Polishes
Details
Features | Fast cleaning formula instantly removes difficult black streaks |
Application | Marine |
Color | Yellow |
Sprayer Tank Capacity | 16.9 fl oz |
Product Form | Liquid |
Application Method | Wipe |
Item | Black Streak Remover |
Suitable For | Fiberglass, Metal and Paint |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Tire Bead Breaker Kit (12000)
- DELPHI Crankshaft Position Sensor, Ss11397 (SS11397)
- DB ELECTRICAL Starter For Volvo G970 06-09 2006 2007 2008 2009 11127679 11129448 17233221 (410-48216)
- GATES Diesel Only Pre-Release Fuel Cap, 31615D (31615D)
- 3M 3M 36112 Perfect-It Boat Wax - Pint (7100087483)
- MEGUIARS Meguiar's M6132 Flagship Premium Cleaner/Wax - 32 oz. (M6132)
- MEGUIARS Meguiar's M-5016 Boat/RV Cleaner Wax - Liquid, 16 oz. (M5016)
- MEGUIARS Meguiar's M-5616 Pure Wax #56 (M5616)
- SHURHOLD Buff Magic Compound Surface Reconditioner & Metal Polish, 4LB Jar (YBP-0111)
- STAR BRITE A 16 Oz Teak Oil, #81616 (81616)
- STAR BRITE A Pt Teak Care Kit, #81216 (81216)
- 3M Marine Waxes & Polishes