Shop All Furniture Accessories
3M
3M 08579 Leather & Vinyl Repair Kit
Mfr # 7000045529
Zoro # G402446625
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Sweetish Odor; Liquid Form; 440°F Flash Point; 1.19 g/ml Specific Gravity
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045529
- Zoro # G402446625
- Country of Origin United States
- Category Furniture Accessories
Details
Item | Leather and Vinyl Repair Ki |
Features | Sweetish Odor; Liquid Form; 440°F Flash Point; 1.19 g/ml Specific Gravity |
Application | Automotive |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Brushed Aluminum (01110810BA1)
- PROSOURCE Leg Tip Plastic 1/2 Inch White (FE-50611-PS)
- SAFETY 1ST FURNITURE STRAP BLK 2PK (HS304)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- MIDWEST FASTENER 13/16" Black Plastic Inside Square Rocker 6PK (66881)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- 3M Furniture Accessories