Shop All Wall Repair Patching
3M
3M 05801 Lightweight Body Filler - Gallon
Mfr # 7000045748
Zoro # G802475010
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Blue
- Application Dent Fill, Applying Body Filler
- Container Size 1
- Type Body Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045748
- Zoro # G802475010
- UPC # 51131058019
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Container Size | 1 |
Details
Color | Gray, Blue |
Application | Dent Fill, Applying Body Filler |
Type | Body Filler |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 1/2In x 100 Ft (Kapton HN)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 30 mL Bottle (21330)
- MARKAL Thread Sealant Tape, PTFE, 600 in. L, White (44083)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- 3M Marine Premium Filler, 1 qt, Can (46005)
- 3M Marine Repair Filler, 1 gal, Can, Grayish Brown, Marine High Strength (00051131460140)
- 3M Fast Cure Glass Urethane, 10.5 fl. oz, Cartridge, Black (08690)
- 3M Detector Loop Sealant Cox 66CM Wilton Pl (65928)
- 3M Short Strand Reinforced Filler PK4 (01160)
- 3M Quick Grip Filler, 1 gal, Can, Tan (33181)
- SIMPLEGROUT Pre-Mix Grout Brtwht Qt (PMG381QT)
- 3M Wall Repair Patching