Shop All Back Up Pads
3M
3M 05717 Hookit Back-Up Pad - 7"
Mfr # 7000042720
Zoro # G502476034
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Size 5/8"-11
- Attachment Type Hook and Loop
- Material Foam
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000042720
- Zoro # G502476034
- Country of Origin China
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Mounting Size | 5/8"-11 |
Details
Item | Back-up Pad |
Attachment Type | Hook and Loop |
Material | Foam |
Color | Yellow |
Application | Scratch Refinement, Buffing, Polishing, Paint Finishing and Detailing |
Style | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 7D (66261059368)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 40 Grit (30511)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/1 (11W313)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81733)
- 3M Cln Sndng Pad 20435, 3inx4inx1/2in 33Holes Red Foam, 10/pk (20435)
- 3M Disc Pad, 5 in. (77855)
- 3M Disc Pad, 5 in. (20352)
- 3M Disc Pad Face Plate, 7 in D, Soft, PK10 (45194)
- 3M Disc Pad Hook Saver, 5 In. (7000045012)
- S&G TOOL AID PHENOLIC 9" BACKING DISC (SG94740)
- 3M Back Up Pads