Shop All Automotive Tool Parts
3M
3M 05706 Perfect-It Double-Sided Foam Compounding Pad - 8"
Mfr # 7100145280
Zoro # G502088190
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 8 in
- Type Hook & Loop
- Material Foam
- Color White
- Product Form Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100145280
- Zoro # G502088190
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 8 in |
Details
Type | Hook & Loop |
Material | Foam |
Color | White |
Product Form | Pad |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Individually Packaged B93248SC - 9/32x48 Inch Class 2 Trailer Safety Chain (11215)
- SEACHOICE Boat Self-Bailing Cockpit Mounted, 2-7/8-Inch Scupper Valve Kit, Clear (18271)
- 3M Detailing Diluter (37712)
- DAYCO 88-92 Bmw 3.5L Radiator Hose, 71603 (71603)
- 3M Ball Bearing Upper Shaft Balancer, 2 Shields A0021, 1/pk (28107)
- 3M 3M 05708 Perfect-It Ultrafine Polishing Pad - 8" (7100145281)
- 3M Stikit Disc Pad, 5" (MMM5575)
- 3M Hookit Soft Interface Pad, 3" (MMM5771)
- 3M Perfect-It Foam Compounding Pad, 8" (MMM5723)
- 3M Elite Random Orbital Sander Dropin Motor, 5in 3/16in, 1/pk (28608)
- SHINN FU CO OF AMERICA BASE FLAT 10 TON B65115 (uses 244565) (AWB65168)
- 3M Automotive Tool Parts