Shop All Automotive Polisher Accessories
3M
3M 05705 Wool Polishing Pad - 9", Double-Sided
Mfr # 7100015449
Zoro # G902086079
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool
- Application Cured Paint, Fresh Paint Finishes, Medium Paint Finishes, Paint Finishing and Detailing, Scratch Removal, Swirlmark Removal, Scratch Refinement
- Attachment Type Screw-on
- Features Round Face
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100015449
- Zoro # G902086079
- UPC # 51131057050
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Diameter | 9 in |
Details
Item | Polishing Pad |
Material | Wool |
Application | Cured Paint, Fresh Paint Finishes, Medium Paint Finishes, Paint Finishing and Detailing, Scratch Removal, Swirlmark Removal, Scratch Refinement |
Attachment Type | Screw-on |
Features | Round Face |
Grade | Coarse |
Type | Double Sided Buffing |
Color | Yellow |
Max. RPM | 4500 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 3/4 x 1-3/8 x 1/4", CRWA1, Nitrile (7513)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Air/Hyd. Telescopic Trans. Jack - FASTJACK (72450B)
- GATES Tri-Power Belts, BX74 (BX74)
- VELVAC Push-Lock, Male Connector, 1/2"x1/2" (016188)
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- 3M Buffing Pad, 3 in. (05726)
- 3M Disc Pad Hub, 5" Dia. (45215)
- 3M 3M 05723 Foam Compounding Pad - 8" (7000000485)
- 3M Detailing Diluter (37712)
- 3M Buffing Pad, 3 In Diameter, PK500 (38287)
- 3M Polishing Pad, Waffle Face, 8In, Foam, PK6 (05738)
- 3M Automotive Polisher Accessories