Shop All Automotive Brushes & Vacuums
3M
3M 05704 Wool Compounding Pad - 8", Double-Sided
Mfr # 7100015405
Zoro # G902085997
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool Blend
- Features Round and Smooth Face
- Application Buffing and Polishing, Compounding, Finishing, Surface Repair, Scratch Refinement
- Overall Dia. 9 in
- RPM 4500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100015405
- Zoro # G902085997
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Overall Dia. | 9 in |
Details
Material | Wool Blend |
Features | Round and Smooth Face |
Application | Buffing and Polishing, Compounding, Finishing, Surface Repair, Scratch Refinement |
RPM | 4500 |
Type | Double Sided |
Item | Compounding Pad |
Attachment Type | Screw-on |
Grade | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Random Orbit Polisher/Waxer, 10" (KTI10210)
- AGS Belt-Magic Belt Grinder Cutting Stick Lubricant, 1 lb (BT-16)
- DRAW-TITE 00-06 AVAL/SUB/TAH/YUK/ESCAL CLS IV HITCH (41930)
- RONSTAN Rope Glide Fairlead Double Black 12mm (RF8092-12)
- 3M 3M 20128 Bondo Fiberglass Cloth - 8 Sq. Ft. (7010364420)
- CASABELLA Smartscrub Hd Grout Brsh (8515933)
- ARMOR ALL Extreme Shield Ceramic Concentrated Car Wash 50 oz (19400)
- CAMCO COLLAPSIBLE WASH BUCKET, RECTANGULAR (42973)
- BOARDWALK Polystyrene Vehicle Brush w/Vinyl Bumper, 2 1/2" Bristles, 10" Brush (BWK8410)
- KEEN 93303 Carrand Automotive Brush (KE32769)
- AUTOSPA CHENILLE WASHMOP 48""POLE (93303)
- 3M Automotive Brushes & Vacuums