Shop All Barrier, Flagging and Underground Tapes
3M
3M 03458 1 x 36 in. Scotchlite Reflective Safety Tape; Red;
Mfr # 797225
Zoro # G204015012
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 797225
- Zoro # G204015012
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Description
Features
- Scotchlite, 1 x 36 in.
- Red reflective safety tape.
- Dimension - 0.28 x 0.27 x 0.23 in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Portrait Must Wear PPE When Operating Saw, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-DS-P-1014-V-1678)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading (ESC70RC)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110841)
- CONDOR Canvas Gloves, Cotton/Poly, S, Natural, PR (2UUH1)
- 3M Hazard Warning Tape 766, Black/Yellow, 2 x 36yds (70006279361)
- 3M Vinyl Tp Safety and 5S Color Coding Pack (5S)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK55-200)
- ZORO SELECT Biodegradable Flagging Tape, White, 100 ft (BDW-200)
- MONTOUR LINE Caution Tape, Yellow CAUTION DO NOT ENTER 1000ft., 3in., 2.0mil (CTP-CDNE-YB-2M-3-1000)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- ZORO SELECT Texas Flagging Tape, Blk, 300ft x 1-3/16In (TXBK-200)
- 3M Barrier, Flagging and Underground Tapes