Shop All Dry Erase Boards
This Product is Discontinued
3M
36"x48" Porcelain Whiteboard, Aluminum Frame (Discontinued)
Mfr # DEP4836A
Zoro # G6433467
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dry Erase Height 36"
- Board Color White
- Dry Erase Surface Type Porcelain
- Frame Color Silver
- Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # DEP4836A
- Zoro # G6433467
- UPC # 00051135815878
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Frame Color | Silver |
Frame Material | Galvanized Steel |
Description
Board Color White, Frame Color Silver, Frame Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.