Shop All PAPR Accessories
3M
35109907 Lithium Ion Powered Air Purifying Respiratory (Papr) Battery,
Mfr # 51141560823
Zoro # G3200999
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Intrinsically Safe No
- For Use With 3M Adflo PAPR; 9100 FX-Air, 9100 MP, 9100-Air, Adflo
- Application Assembly, Facility Maintenance, Grinding, Machine Operation, Sanding, Welding; Design and Construction, Heavy Infrastructure, Industrial Maintenance
- Battery Run Time PAPR up to 12 hr
- Battery Chemistry Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51141560823
- Zoro # G3200999
- Country of Origin Japan
- Category PAPR Accessories
Details
Item | Battery |
Intrinsically Safe | No |
For Use With | 3M Adflo PAPR; 9100 FX-Air, 9100 MP, 9100-Air, Adflo |
Application | Assembly, Facility Maintenance, Grinding, Machine Operation, Sanding, Welding; Design and Construction, Heavy Infrastructure, Industrial Maintenance |
Battery Run Time | PAPR up to 12 hr |
Battery Chemistry | Lithium Ion |
Description
The 35109907 Replacement Battery Is Designed For Use With 3M Adflo Powered Air Purifying Respirators (Papr). This Environmentally-Friendly Nimh Battery Charges In Less Than 3 Hours, And Can Be Removed Or Installed In A Turbo Unit During Charging.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Ratchet Faceshield Assembly, Clear Visor, Uncoated, Polycarbonate, 9 in Visor Height, Black (4EZC2)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-202)
- NMC DANGER, HYDROGEN FLAMMABLE GAS (D294P)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 12PK (6620KVXL)
- 3M Versaflo Standard Faceseal, PK5 (M-935)
- 3M Battery Charger, for 3M Adflo PAPR System (35-0099-08)
- 3M Schrader Fitting, For AirContrl Valve, PK2 (W-3186-2)
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- GVS-RPB RPB Safety Z-Link Head Band (16-526)
- 3M PAPR Accessories