Shop All Floor Machine Pads
3M
3500 20in Natural Blend Tan Heavy Duty Burnishing Floor Pad, 5PK
Mfr # 399203500HDH
Zoro # G410826501
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 399203500HDH
- Zoro # G410826501
- Country of Origin Unknown
- Category Floor Machine Pads
Description
Restore a brilliant gloss and remove scuffs and marks from your dull worn floors in fewer passes than alternative pads while producing less dust with this 3M 3600 Eraser 20in burnishing pad! This pad is specially designed for treating hard finishes in high traffic conditions providing you with excellent durability and minimal finish removal. Compatible with electric battery or propane machines operating at ultra high speeds of 1500 RPM and above this pad is an excellent choice for use on VCT linoleum sheet vinyl ceramic marble plastic and wood surfaces. And thanks to its distinct pink color coding it couldn't be any easier to distinguish between this pad and others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This model's high-quality natural and polyester fibers in a non-woven web combine with a durable resin system that permeates the entire pad for optimum performance instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 20in Hole Diameter: 3 3/8in Thickness: 1in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF5 (1TZF5)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- WEIMAN Citrus Scent Granite Cleaner and Polish 12 oz Liquid (78)
- OIL-DRI Sorbents, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L90535)
- 3M 7300 13in Black High Productivity Stripping Floor Pad, 5PK (399137300HP)
- 3M Low-Speed Stripper Floor Pad, 13" Diameter, Black, PK5, 5PK (7200)
- 3M Black Stripper Pad 7200, 21 in, PK5 (7200)
- 3M Buffing Pad, 28 In x 14 In, Red, PK10 (5100-28x14)
- 3M SPP8 Scotch-Brite, 8in Surface Preparation Floor Pad, 25PK (3998SPP8)
- 3M Scotch-Brite 17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Blue (5300-17)
- 3M Hogs Hair Pad, 24", Natural Tan, PK5 (3500N 776)
- 3M Floor Machine Pads