Shop All Handles, Frames and Braces
3M
35 in Dust Cloth Holder, Black, Plastic
Mfr # 55936
Zoro # G1830613
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Color Black
- Width 3 1/2 in
- For Use With Threaded Handle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55936
- Zoro # G1830613
- UPC # 48011559360
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 3 1/2 in |
Length | 35 in |
Head Width | 3 1/2 in |
Head Length | 35 in |
Details
Handle Material | Plastic |
Handle Color | Black |
Item | Dust Cloth Holder |
For Use With | Threaded Handle |
Color | Black |
Features | Attach to Any Standard Threaded Mop/Broom Handle |
Disposable | Yes |
Includes Handle | No |
Head Color | Black |
Description
Dust Cloth Holder, Disposable Yes, Head Length 35 in, Head Width 3 1/2 in, Head Color Black, Features Attach to Any Standard Threaded Mop/Broom Handle, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Caster Swivel (1006343)
- TOUGH GUY 60 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD3)
- ECO ME All Purpose Cleaner, Fragrance-Free 32 oz., PK6 (AVGR-NAC32-01EC)
- INTERDESIGN Rectangular Trash Can, Black (64772)
- 3M 47 in Dust Cloth Holder, Black, Plastic (55937)
- 3M 17 in Dust Cloth Holder, Black, Plastic (55934)
- 3M 59 in Dust Cloth Holder, Black, Plastic (55938)
- 3M 23 in Dust Cloth Holder, Black (59247)
- 3M 6472 Doodlebug 9in x 3 3/4in Orange Pad Holder Kit with Pads (3996472KIT)
- 3M Doodlebug Pad Holder 6472 Bulk, PK10 (6472)
- TOUGH GUY 54" Jaw Wet Mop Handle, Black, Fiberglass (22F183)
- 3M Handles, Frames and Braces