Shop All Abrasive Rolls
3M
34446, Hook CS Sht Rl, 737U, 70mmx12m, 180+ PK/50
Mfr # 7100155364
Zoro # G012339249
product price: $55.55
/ea
$55.55
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
- Brand 3M
- MFR # 7100155364
- Zoro # G012339249
- Country of Origin United States
- Category Abrasive Rolls
Description
3MTM CubitronTM II HookitTM Clean Sanding Sheet Rolls 737U combine the highest 3M technology for automotive repair. Long-lasting triangular shaped grain and multi-hole patterns for excellent dust extraction make the sheets ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The HookitTM system makes for quick disc change-outs. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job. SUPERIOR PERFORMANCE: Get 30% faster cut and 30% longer life from 3MTM CubitronTM II HookitTM Clean Sanding Sheet RollsEXCELLENT DUST EXTRACTION: Multi-hole pattern helps maximize dust extractionFAST CHANGE-OUT: The hook-and-loop attachment secures firmly and removes quickly for better efficiencyKISS-CUT SCORING TECHNOLOGY: Sheets are kiss-cut for easy sizing to common block and sander sizesLESS PRESSURE REQUIRED: Sharp cutting Precision Shaped Grains produce excellent results with lighter pressure
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
- METABO Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8" (655346000)
- MERIT Qk Chang Dsc BU Pad, 3D, TP, SnapOnOff (08834164005)
- PFERD Coated Belt, Al/Oxd, 4"x36", 120 Grit, Coated, 4" W, 36" L, 120 Grit, Aluminum Oxide (49378)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 3/4" Arbor Hole (1168)
- 3M Sheet, Gold, 2-3/4 x 45 yd., P320A Grade (60455031348)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- 3M 3M Utility Cloth Roll 211K, 1-1/2 in x 50 yd 320 J-weight (7000118351)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 220 Grit 95 in. Roll (212 220A)
- 3M Cartridge Roll, 3/8 x1in, 120G, PK100 (7010363542)
- 3M 3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, P80 Grit (7000118531)
- 3M Paper Disc Roll, 5in.dia., P80, PK4 (7000119541)
- 3M Abrasive Rolls