Shop All Belt & Disc Sanders
3M
33577 Pistol Grip Disc Sander 1/CV
Mfr # 7100110951
Zoro # G112311725
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100110951
- Zoro # G112311725
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Description
3MTM Pistol Grip Disc Sander for Body Repairis designed specifically for grinding and surface preparation processes in collision repair. Powerful and fast, this .45 horsepower disc sander operates at up to 18,000 RPM, ideal for paint stripping and weld cleanup. Molded pistol-grip handle and weight of less than 1-1/2 lbs, excellent for tight spaces. It works with 2- and 3-inch 3MTM RolocTM discs. POWERFUL: A .45 horsepower motor delivers up to 18,000 RPMLIGHTWEIGHT: This lightweight sander weighs under 1.5 lbs, making it versatile and easy to use in tight spacesLESS NOISE: The molded pistol grip design adds comfort, while the balanced motor helps reduce noiseINCREASED PRECISION: Variable speed control at the trigger helps increase operator precision and helps decrease the need for reworkCOMPATIBILITY: Quickly attach 3MTM CubitronTM II Fibre RolocTM discs and other 2- or 3-inch RolocTM abrasives
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (J7418HF)
- SPYDER Hole Saw, Bi-Metal, 3-5/8In (600098CF)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.80mm (47868)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- JET Belt Grinder, 4 hp, Corded, 220 V (414610)
- DYNABRADE 7" (178 mm) Dia. Right Angle Disc Sander (50349)
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- JET Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V (708447)
- DEWALT Cordless Sander, Cordless, 20.0 V (DCE800B)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- 3M Sanders & Accessories