Shop All Belt Sanders
3M
33575, File Belt Sander, 457 mm
Mfr # 7100110952
Zoro # G812311728
product price: $412.99
/ea
Free Shipping & Returns
$412.99
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
- Brand 3M
- MFR # 7100110952
- Zoro # G812311728
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Description
The 3MTM File Belt Sanders for Body Repair features the technology and versatility of 3M metalworking belt sanders in a size thats ideal for automotive collision repair. This narrow-profile tool is excellent for cutting in tight areas, including cutting, dressing and refining spot welds as well as blending and finishing. This file belt sander is designed for use with 3M CubitronTM II abrasives. BODY REPAIR: The lightweight file belt sander is ideal for cutting and finishing workCOLLISION REPAIR: Powerful .65 horsepower motor is excellent for collision repair applicationsVERSATILE: Rotatable housing allows for use in a variety of tight spacesCOMPATIBLE: Use with CubitronTM II File Belt for cutting and grinding, or Scotch-BriteTM Durable Flex Belts for cleaning and surface prep
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
- H & H INDUSTRIAL PRODUCTS Dasqua 6 Piece 12" Long 5/16 To 6" Telescoping Gage Set (5911-0001)
- DAYTON Arbor Press, 8" Swing, 12" H (467L15)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1793022)
- K-TOOL INTERNATIONAL Flat Chisel, 3/8" (KTI-73012)
- 3M File Belt Sander, 33575, 457 mm (18 in), (33575)
- 3M File Belt Sander Kit, 12"x1/2", Cordless (28367)
- FEIN Start Set Belt File, 10000 to 28000 RPM (BF10-280E SET)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- WALTER SURFACE TECHNOLOGIES Rail-Mate Tstube Finishing Tool & Kit (30A289)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- 3M Belt Sanders