Shop All Sanding Belts
3M
33443 36+ 786F PSG File Belt 1/2X18, 10PK
Mfr # 7100033184
Zoro # G112337534
$48.15
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
- Brand 3M
- MFR # 7100033184
- Zoro # G112337534
- Country of Origin United States
- Category Sanding Belts
Description
The 3MTM CubitronTM II File Belts 786F is a 3M best-in-class abrasive belt, designed for use with the 3MTM File Belt Sander, for tasks like grinding out rivets and removing spot welds. 3M Precision Shaped Grain is resin-bonded on a heavy duty backing for a more consistent finish, cooler operation and two times more belt life. The resin bond and a grinding aid keep this belt cutting cool and sharp. LONGER LASTING: CubitronTM II delivers 30% faster cut and double the life of other premium abrasivesUNIFORM ABRASIVE: 3MTM CubitronTM II technology provides an efficient cut that easily cleans, strips, and deburrsFAST CUTTING: Versatile belt slices through hard metal for quick cutCOMPATIBLE: Grinds out rivets and spot welds quickly when used with 3MTM File Belt SanderRELIABLE: Heavy-duty belt stays reliably strong for consistent performance
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
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x1/32x7/8 (11T542)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 180X VAC-8 (37539)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 5/8-11 (66623399019)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D (63642543422)
- 3M Trizact Stikit Cloth Disc 337DC, 5inxNH (337DC)
- 3M Trizact Belt 953FA, 6inx132 in A100 XF-w (7010326330)
- 3M Cloth Belt 384F, 1/2inx24in, 220+ XFwt, Fabri-Lok Splice, 200/pk (7100141421)
- 3M File Belt Sander Attachment Arm for Corn (28372)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Trizact Cloth Belt 237AA, 1inx11in A100 X (7010328233)
- HD 3MF4X24 40 341D 4 x 24 in. 40 Grit Sanding Belt (3MF4X24 40)
- 3M Sanding Belts