3M

3300 24in Natural Blend White Light Duty Burnishing Floor Pad, 5PK


product price: $100.99
/pk 5, $20.20/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Remove scuff marks to restore a brilliant gloss on your dull worn floors with this 3M 3500 natural blend 24in burnishing pad! This pad is specially designed for buffing and thanks to its versatility and non-woven construction allows you to treat hard finishes in high traffic conditions! This pad is compatible with electric battery or propane machines operating at high speeds of 1500 RPM and above. This burnishing pad is recommended for use on your linoleum VCT or vinyl surfaces. Plus the tan color makes it easy to distinguish from others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This pad is made of nylon and polyester fibers and has abrasive particles bonded throughout the entire non-woven construction instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 24in Hole Diameter: 3 3/8in Thickness: 1in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.