Shop All Automotive Soaps
This Product is Discontinued
3M
32 Oz. Compound and Finishing Material Bottle, Cream, Paste (Discontinued)
Mfr # 06044
Zoro # G3541404
This Product is Discontinued
Key Features
- Container Size 32 Oz.
- Container Type Bottle
- Color Cream
- Type Paste
- For Use With Removing Scratches in Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06044
- Zoro # G3541404
- UPC # 00051131060449
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 32 Oz. |
Details
Item | Compound and Finishing Material |
Container Type | Bottle |
Color | Cream |
Type | Paste |
For Use With | Removing Scratches in Marine |
pH | 7.5 - 8.5 |
VOC Content | 3.0 lb/gal |
Appearance | Liquid |
Description
Compound and Finishing, Container Type Bottle, Container Size 32 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.