Shop All Automotive Wires & Cables
3M
314-POUCH IDC Conn 314 50/Pouch, 50PK
Mfr # 7100166936
Zoro # G412308449
product price: $77.49
/pk 50, $1.55/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100166936
- Zoro # G412308449
- Country of Origin United States
- Category Automotive Wires & Cables
Description
3MTM ScotchlokTM Insulation Displacement Connector 314 provides a dual element connection and moisture resistant seal with a mineral oil based grease. The connector is nylon insulated and used to connect 2 or 3 wires. It is self stripping, flame retardant and moisture resistant. CONNECTS 2-3 WIRES: Blue cap and white body nylon-insulated connector is used to connect 2 or 3 wiresBRASS AND TIN CONSTRUCTION: Brass element construction for good conductivity and tin plating for corrosion resistanceMULTIPLE GAUGES: Accommodates 22 to 14 AWG solid/strandedCOMPLIANCE: UL Listed, CSA Certified and RoHS CompliantOperating temperature 221F 105C with a 600 volts maximum for building wire, and a 1000 volts maximum for signs, fixtures and luminairesNot recommended for direct underground burial or other submerged applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Wght Dstrbtn Chain Kit (17111)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 4 oz. (1-004-12C)
- SEACHOICE Heavy Duty 1-Section Tow Rope For 6 Riders, 60' (86671)
- TIMKEN TAPERED ROLLER BEARING CONE (29685)
- PERFORMANCE TOOL Battery Cable Adapter Kit, W1681C (W1681C)
- PIONEER CABLE At Transmission Shift Cable, Ca-1280 (CA-1280)
- SPARTAN POWER 2 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-2FT2AWG56)
- SOUTHWIRE Wire Primary 14Ga100'Blu (55669423)
- SPARTAN POWER Single Red 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED4/0AWG4FT56)
- SPARTAN POWER Single Red 2 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED2FT2AWG)
- PACER GROUP Pacer Yellow 1 AWG Battery Cable, 100' (WUL1YL-100)
- 3M Automotive Wires & Cables