Shop All Lanyards and Lifelines
3M
3101280 6' Twin-Leg Quick Connect Self Retracting Web Lifeline,
Mfr # 3101280
Zoro # G2492370
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon (General Purpose)
- Length 6
- Type Shock Absorbing
- Anchorage Hook Type Rebar Hook
- Leg Strap Buckles Twin Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3101280
- Zoro # G2492370
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 |
Details
Material | Nylon (General Purpose) |
Type | Shock Absorbing |
Item | Lanyards |
Anchorage Hook Type | Rebar Hook |
Leg Strap Buckles | Twin Leg |
Description
The 3M Dbi-Sala Nano-Lok Personal Self-Retracting Twin-Leg Lifeline Unites Light-Weight Design With Industrial-Strength Durability And Function. The Extremely Compact And Lightweight Design Is Virtually Unnoticeable On Your Back, Staying Out Of The Way And Making It Ideal As A Lanyard Replacement. The Nano-Lok'S Smart Activating Brake System Achieves Fall Clearance As Low As 4Ft.- Providing More Protection At Low Heights. 6 Ft. (1.8M) Twin-Leg Lifelines With 3/4" (19Mm) Dyneema Fiber And Polyester Web And Steel Rebar Hooks, Quick Connector For Harness Mounting.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-9-5000-XL-K)
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-008)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R10)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- 3M Rope Lifeline, with Snap Hook (1299992)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- INDUSCO Hook, #N-3032, Double Locking Lanyard (47400015)
- 3M Lanyards and Lifelines