3M

3050 Hi-Performance 27in Sky Blue Burnishing Floor Pad, 5PK


product price: $164.99
/pk 5, $33.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Restore a brilliant gloss to your dull worn floors with this 3M 3100 27in burnishing pad! This versatile pad can be used for buffing or even limited spray cleaning. Compatible with electric battery or propane machines operating at ultra high speeds of 1500 RPM and above this pad is an excellent choice for use on VCT linoleum and sheet vinyl surfaces. And thanks to its distinct aqua color coding it couldn't be any easier to distinguish between this pad and others in your floor care system. 3M floor pads are made to exacting standards and are backed by ongoing innovation and advancements in technology that make them among the most effective pads in the industry! This model's high-quality nylon and polyester fibers in a non-woven web combine with a durable resin system that permeates the entire pad for optimum performance instead of just the surface like some competitive pads. Its reliable uniform construction makes for less machine wobble and vibration less operator fatigue and better overall results. Plus this pad is washable reusable and reversible for incredible longevity! And for added versatility this pad has a perforation in the middle so that it can be used with or without the center hole. Overall Dimensions: Diameter: 27in Hole Diameter: 3 3/8in Thickness: 1in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.