Shop All Electrical Tapes
3M
30 mil, 3/4" x 30 ft. Black Splicing Tape
Mfr # 23-3/4X30FT
Zoro # G2330912
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 194 Degrees F
- Material Backing: Ethylene Propylene Rubber; Adhesive: Rubber Resin
- Tape Tensile Strength 8 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 23-3/4X30FT
- Zoro # G2330912
- UPC # 00054007150251
- Country of Origin Brazil
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 30 ft. |
Metric Tape Width | 19 mm |
Imperial Tape Length | 10 yd |
Metric Tape Length | 9.1 m |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 30 ft |
Description
Insulating Electrical Tape, Tape Backing Material Rubber, 3/4 in, 10 yd, 30 mil, Black, Voltage Rating 69 kV, Tape Adhesive Material Rubber, 3M(TM), Scotch(R), 23, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 194 Degrees F, Product Form Continuous Roll, Tape Adhesive Format Self-Fusing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hot Melt Glue Sticks, 7/16 in Dia, 10 in L, Clear, 100 PK (4YR50)
- INTERTAPE POLYMER GROUP . IPG 3 in. x 50Yd Aluminum Foil Tape (9203)
- 3M Masking Tape, Red, 48mm x 41.1m (5959)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black (23-1"X30')
- 3M Splicing Tape, 30 mil, 1-1/2" x 30 ft., Black (23-1-1/2X30FT)
- 3M Splicing Tape, 30 mil, 2" x 30 ft., Black (23-2X30FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Blue, 1 Pack (10836)
- 3M Electrical Tape, 7 mil, 3/4" x 66 ft., White (27-3/4"X66')
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Brown (165BR4A)
- 3M Electrical Tapes