Shop All Abrasive Bristle Disc and Brushes
3M
3" Scotch-Briteâ„¢ Radial Bristle Discs 80 grade Medium Yellow
Mfr # 7543
Zoro # G302651112
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adhesive
- Cure Type Light Cure
- Adhesive Type Total Etch
- Adhesive Generation 4th Generation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7543
- Zoro # G302651112
- UPC # 51131075436
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Details
Type | Adhesive |
Cure Type | Light Cure |
Adhesive Type | Total Etch |
Adhesive Generation | 4th Generation |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Nylon non-woven abrasive sleeves - MEDIUM - 2/pk (623495000)
- 3M Flap Disc, Coarse, 40 Grit, 577F, Type 29 (7010363154)
- S.M. ARNOLD BRUSH Brass 8.5" Wire Whtwall/Sidewall (AR85-637)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (05539520538)
- 3M TAPERED BRISTLE DISC 2" 50G (3M18730)
- 3M 2" 120G WHITE BRISTLE DISC - EA (3M18733)
- 3M 3" BRISTLE DISC - EACH (3M07537)
- 3M 3M„¢ Scotch-Brite„¢ Radial Bristle Brush, 6" x 1/2" x 1" Ceramic 50 Grit (7100138347)
- 3M 3M„¢ Scotch-Brite„¢ Radial Bristle Brush 6" x 1/2" x 1" Ceramic 80 Grit (7100138291)
- WEILER 4" Maximum Density Nylox Disc Brush 80SC Crimped Rectangular Fill (85995)
- BRUSH RESEARCH MANUFACTURING Solid Wire End Brush, .006, 3/4" (BRMBNS6)
- 3M Abrasive Bristle Disc and Brushes