Shop All Anti-slip tapes, Treads & Stair Nosings
3M
2X15 Clr Slip Tape
Mfr # 220C-R2X180
Zoro # G707013836
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Color Transparent
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 220C-R2X180
- Zoro # G707013836
- UPC # 51131594456
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 15 ft |
Details
Item | Slip Resistant Tape |
Color | Transparent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1/2"L, PK50 (87607)
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- 3M 3M™ 510 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992510)
- 3M Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9 (T96540)
- 3M Stamark Wet Reflective Removable Tape A7 (A710)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- 3M Anti-slip tapes, Treads & Stair Nosings