Shop All Automotive Spray Paints
3M
2.75 oz. White Cream Hardener
Mfr # 20058
Zoro # G6772582
product price: $59.55
/pk 6, $9.92/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Color Family Whites
- Container Size 2.75 oz.
- Sub-Category Auto Body Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 20058
- Zoro # G6772582
- UPC # 00076308200589
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 2.75 oz. |
Details
Color | White |
Color Family | Whites |
Sub-Category | Auto Body Filler |
Item | Cream Hardener |
Description
White,Cream Hardener,2.75 oz.,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Plastic 9 in. W X 15.75 in. L 1 qt Disposable Paint Tray Liner (RM410)
- MODERN MASTERS Patina Aging Blue 16Oz (PA90216)
- PREMIER Z-Pro Assorted Artist Paint Brush Set (AR10105)
- RUST-OLEUM 15 oz. Textured Non-Skid Black Truck Bed Coating (272741)
- 3M 276 mL. Auto Body Filler (35863)
- 3M 30 mL. Black Single Step (08682)
- 3M 1 gal. Auto Body Filler, Package Quantity: 4 (31131)
- 3M 1 gal. Auto Body Filler (05801)
- 3M 3 gal. Platinum Auto Body Filler (31130)
- 3M Light Gray Single Stage Self-Etching Primer (5111)
- RUST-OLEUM Engine Enamel, Ford Blue, 12 oz, Spray (248945)
- 3M Automotive Spray Paints