Shop All Wire Terminals
3M
26-24 AWG Nylon Ring Terminal #6 Stud PK1000
Mfr # MN24-6RK
Zoro # G5796183
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 24 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Yellow
- Terminal Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MN24-6RK
- Zoro # G5796183
- UPC # 00054007951469
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.2 in |
Overall Length | 0.6 in |
Minimum Wire Size | 26 AWG |
Tongue Width | 0.2 in |
Barrel Inside Diameter | 0.03 in |
Ring Width Ranges | 0.00 - 0.25 inches |
Maximum Wire Size | 24 AWG |
Connection Width | 0.138 in |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 26 AWG, Maximum Wire Size 24 AWG, Termination Style Crimp, Tongue Width 0.2 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.03 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- SCHNEIDER ELECTRIC Level Relay, 250VAC/DC Coil Volts, 2 C/O (RM35LM33MW)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- 3M 12-10 AWG Vinyl Ring Terminal #6, #8, #10 Stud PK500 (MV10-610RK)
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (M14-8R/LK)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- 3M Wire Connectors & Disconnects