Shop All VHB Tapes
3M
25 mil Acrylic Foam Tape Grey, 075in x 18yd
Mfr # RP+060GF
Zoro # G507095155
Sold in multiples of 8 for $367.92
$367.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 34 Yd
- Tape Width 0.75In
- Min. Tape Performance Temp. 10.0 Degree
- Max. Tape Performance Temp. 450.0 Degree
- Thickness 25 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Length | 34 Yd |
Tape Width | 0.75In |
Details
Item | VHB Tape |
Min. Tape Performance Temp. | 10.0 Degree |
Max. Tape Performance Temp. | 450.0 Degree |
Thickness | 25 mil |
Tape Backing Material | Acrylic Foam |
Adhesive | Modified Acrylic |
Description
Dream, Design, Deliver with 3M VHB Tape RP+060GF. This gray 0.6mm (25 mil) tape features a multi-purpose acrylic adhesive with a conformable foam core. It can replace rivets, welds and screws. The fast and easy-to-use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces, with temperature resistance of 230C (450F) for up to 4 hours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Metal Roof Sealant, 20 oz, SausaPack, White, Allyl Terminated Polyether Base (63002A)
- INTERTAPE 1.88" x 60 Yds Green Jobsite General Purpose Duct Tape Colored (20CGR2)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Yellow (398N)
- TITEBOND Outdoor Adhesive, Crystal Clear, 1 qt (5065)
- 3M 3M 4930 VHB Tape 0.75" x 3", White, 25 mil, 100PK (4930)
- 3M 5906 Black VHB Tape 3 in x 72yd (1 roll) (5906)
- 3M Double-Sided Foam Tape, 5 yd L, 1/2" W (GPH110GF)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 5PK (4910)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (GPH110GF)
- 3M 3M 4905 VHB Tape 0.5" x 0.5 Clear, 20 mil, 5PK (4905)
- 3M 62 mil Acrylic Foam Tape Grey, 2in x 18yd (RP+160GF)
- 3M VHB Tapes