Shop All Monitor Privacy & Antiglare Filters
3M
24.0" Privacy Filter, PF240W9
Mfr # PF240W9B
Zoro # G4533095
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.94"
- Aspect Ratio 1899-12-30
- Features Easy to Apply, Blue Light Reduction, Easy Clean, Easy to Remove, Reversible, Microlouver Privacy Technology, Slide Mount Tab
- Product Type Privacy Screen Filter
- Height 11.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # PF240W9B
- Zoro # G4533095
- UPC # 51128797181
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 20.94" |
Height | 11.77" |
Details
Aspect Ratio | 1899-12-30 |
Features | Easy to Apply, Blue Light Reduction, Easy Clean, Easy to Remove, Reversible, Microlouver Privacy Technology, Slide Mount Tab |
Product Type | Privacy Screen Filter |
Description
3M Privacy Filter for Widescreen Desktop Monitor 24.0"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJIFILM Monochrome Instax Film, Black and White, 10 Sheets (600017161)
- BATTERY CLERK AJC Dual-Lite 12-255 12255 0120255 W LEADS Emergency Light Replacement Battery 5Ah, 6V (AJC-C5S-N-0-128795)
- ILC Replacement for Sony Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER SONY)
- AXIOM MANUFACTURING Axiom 12-Watt Usb Adapter For Apple (MD836LL/A-AX)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- 3M Antiglare Frameless Filter for 19" Monitor (AG190C4B)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- 3M Privacy Filter for 23in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF230W9EM)
- ROCSTOR Privacyview Privacy Filter For Microsoft (PV0017-B1)
- 3M Monitor Privacy & Antiglare Filters