Shop All Cable Ties
3M
24" L Extra Heavy Duty Cable Tie NAT PK 500
Mfr # CT24NT175-L
Zoro # G5782436
product price: $263.99
/pk 500, $0.53/ea
Free Shipping & Returns
$263.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 175 lb.
- Width - Cable Tie 0.34"
- Max. Bundle Dia. 7.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CT24NT175-L
- Zoro # G5782436
- UPC # 051128593196
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24" |
Width | 0.34" |
Width - Cable Tie | 0.34" |
Max. Bundle Dia. | 7.30" |
Approximate Length - Cable Tie | 24" |
Approximate Length | 24" |
Length - Cable Tie | 24.00" |
Cable Diameter Range | 8.1 - 39.4 mm |
Maximum Bundle Diameter | 7.2 in |
Overall Length | 24 in |
Cable Length | 24 in |
Minimum Bundle Diameter | 0.125 in |
Maximum Insulation Outside Diameter | 0.145 in |
Overall Width | 0.335 in |
Description
Cable Tie, Width 0.34 in, Color Natural, Tensile Strength 175 lb, Extra Heavy Duty, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.09 in, Max. Bundle Dia. 7.3 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black (WC400B-BLACK-1)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- LUTRON Receptacles, USB, Tamper-Resistant, Biscuit (SCR-15-UBTR-BI)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 (CT8NT120-L)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- 3M Cable Tie, Nylon, 8" L (546D)
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- DISCO Ntrl Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12326PK)
- 3M Cable Ties