Shop All Automotive Soaps
3M
23 Oz. Marine High Gloss Gelcoat Compound Bottle, White, High Gloss
Mfr # 06026
Zoro # G5948442
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 23 Oz.
- Container Type Bottle
- Color White
- Type High Gloss
- For Use With Marine, Fiberglass and Painted Surfaces such as RVs and Personal Watercraft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 06026
- Zoro # G5948442
- UPC # 00051131060265
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 23 Oz. |
Details
Item | Marine High Gloss Gelcoat Compound |
Container Type | Bottle |
Color | White |
Type | High Gloss |
For Use With | Marine, Fiberglass and Painted Surfaces such as RVs and Personal Watercraft. |
pH | 7.80-8.10 |
Appearance | Paste |
VOC Content | 2.76 |
Standards | VOC Compliant |
Maximum pH Level | 8.1 |
Product Form | Gel |
Compatible Surface Material | Rubber |
VOC Content Weight Percentage | 27.4 % |
Features | Application Creates a Lustrous Shine with Minimal Swirl Marks or Holograms, Compound Removes Scratches Caused by Sanding, Fast-Cut Formulation Reduces Compounding Time, Formula Effectively Removes Oxidation, Stains and Surface Blemishes |
Product Type | Compound |
Series | Marine High Gloss Gelcoat Compound |
VOC Content Weight | 340 g/L |
Minimum pH Level | 7.8 |
Application Method | Polisher |
Flash Point | 103 Degrees F |
Description
Marine Gelcoat Compound, Product Type Compound, Series Marine High Gloss Gelcoat Compound, Container Type Pail, Container Size 50 gal, Product Form Gel, Color White, VOC Content Weight Percentage 27.4 Percent, Standards VOC Compliant, Application Method Polisher, Compatible Surface Material Rubber
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 9-9/32 x 4-19/32 x 9-9/32 In (PF7899)
- WEATHERTECH CargoLiners/Black, 40178 (40178)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- SEA-DOG Textured Quarter Turn Deck Plate - Black - 5" (336157-1)
- 3M Deep Crystal Car Wash (G10464)
- 3M 5 Gal. Car Wash Soap Plastic Pail, Red, Phosphate Free (38378)
- 3M 1 Gal. Overspray Masking Liquid Dry Bottle, Red, - (06847)
- 3M 1 Gal. Premium Mold and Tooling Compound Can, Red, Paste (06027)
- 3M Specialty Coated Masking Paper, White (06540)
- 3M 1 Gal. Super Duty Rubbing Compound Bottle, Brown, Emulsion (05955)
- ZEP 55 Gal. Foaming Vehicle Shampoo Drum, Blue, Concentrated and High Foaming (1041626)
- 3M Automotive Soaps