Shop All Handles, Frames and Braces
3M
23 in Dust Cloth Holder, Black
Mfr # 59247
Zoro # G0691406
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1CPG9, 6XU12, and 6XU13
- Width 4 in
- Color Black
- Length 23 in
- Features Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 59247
- Zoro # G0691406
- UPC # 48011592473
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 4 in |
Length | 23 in |
Head Length | 23 in |
Head Width | 23 in |
Details
Item | Dust Cloth Holder |
For Use With | 1CPG9, 6XU12, and 6XU13 |
Color | Black |
Features | Lightweight |
Disposable | Yes |
Head Color | Black |
Includes Handle | No |
Description
Dust Cloth Holder, Disposable Yes, Head Length 23 in, Head Width 23 in, Head Color Black, Compatible Grainger Part Number 1CPG9, 6XU12, 6XU13, Includes Handle No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Commercial 5"x36" Metal Frame Dust Mop (96136)
- MARCAL PRO Bathroom Tissue, White, 48 PK (MRC5001)
- PROTEAM 14" Hard Surface Floor Tool with Horse Hair Brush (100614)
- GENUINE JOE Genuine Joe Squeegee Handle (GJO66000)
- 3M 9 1/4 in Pad Holder, Gray (7100259501)
- 3M Holder, Dust Cloth, 25in (19156)
- 3M 17 in Dust Cloth Holder, Black, Plastic (55934)
- 3M Holder, Dust Cloth (19151)
- 3M Pad Holder, Gray, Metal (00048011082974)
- 3M 47 in Dust Cloth Holder, Black, Plastic (55937)
- COLORCORE ColorCore 51" Aluminum Handle, Black (294019)
- 3M Handles, Frames and Braces