Shop All Cartridges And Filters
3M
2297 P100, Nuisance OV Particulate Filter for Respirators, 2PK
Mfr # 50051131171720
Zoro # G407467762
product price: $23.55
/pk 2, $11.78/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Filter Class Organic Vapors
- Configured For 6000 & 7000 Series Respirators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051131171720
- Zoro # G407467762
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Cartridges & Filters |
Respirator Filter Class | Organic Vapors |
Configured For | 6000 & 7000 Series Respirators |
Description
3M 2297 P100, Nuisance Organic Vapor Particulate Filters are designed for use with 3M Respirators 5000 Series or 3M Cartridge 6000 Series with 3M Adapter 502, or 3M Half and Full Facepieces 6000, 7000 and FF400 Series with bayonet filter holders When properly fitted, use in a variety of applications including welding, brazing, torch cutting, metal pouring, soldering, and exposure to lead, asbestos, cadmium, arsenic, and MDA for concentrations up to 10 times the Permissible Exposure Limit PEL with half facepieces or 50 times PEL with full facepieces Do not use for respiratory protection against organic vapors or in environments that are immediately dangerous to life or health IDLH
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pass-Through Device, Square, 4 In. (PT4SD)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M22)
- 3M HARD HAT POLY WHITE (CHH-V-R-W6-SL)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- 3M 3M Particulate Filter, P100 Respiratory Protection - Pack of 2, Bayonet, NIOSH Approved (7000051991)
- 3M Cartridge, Olive, 60 PK, NIOSH Approved (6007)
- 3M Filter, Magenta, 1 PR, NIOSH (D3091)
- 3M Respirator Filter, Particulate Filter, 2091, Filter Class/P100, Magenta (51131-07000)
- 3M 3M„¢ 2291 Advanced Particulate Filter, P100, 2/Bag (7000127449)
- 3M 3M„¢ Particulate Filter 2078, P95, with Nuisance Level Organic Vapor/Acid Gas, 2/Pack (2078)
- 3M Particulate Filter 7093B, P100, Magenta, 144 PK (52706)
- 3M Cartridges And Filters