Shop All Wire Terminals
3M
22-18 AWG Vinyl Ring Terminal #6, #8, #10 Stud PK1000
Mfr # MV18-610RK
Zoro # G5576006
product price: $418.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #6, #8, and #10
- Insulation Color Red
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MV18-610RK
- Zoro # G5576006
- UPC # 00054007013426
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6, #8, and #10 |
Overall Length | 1.01 in |
Tongue Width - Wire Connector | 0.34 in |
Maximum Conductor Size | 18 AWG |
Minimum Conductor Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Tongue Width | 0.34 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Max. Voltage | 600 V |
Terminal Connection | Crimp |
Connection Type | Crimp |
Connection Material | Copper |
Item | Ring Terminal |
Terminal Type | Multi-Stud |
Standards | CSA Certified, UL Listed |
Seam | Brazed |
Max. Temp. | 221 Degrees F |
Maximum Voltage | 600 V |
Seam Style | Brazed |
Termination Style | Crimp |
Contact Material | Copper |
Description
Ring Terminal, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.34 in, Contact Material Copper, Standards CSA Certified, UL Listed, Overall Length 1.01 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- W BOX SURGE PROTECTOR AC HARDWI (0E-SPROACHW)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK500 (MV10-6FBK)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG14-8FBX)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- 3M Wire Connectors & Disconnects