Shop All Wire Terminals
3M
22-18 AWG Vinyl Ring Terminal #4 Stud PK1000
Mfr # MV18-4R/SK
Zoro # G5551655
product price: $420.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$420.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #4
- Insulation Color Red
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MV18-4R/SK
- Zoro # G5551655
- UPC # 00054007010463
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.8 in |
Tongue Width - Wire Connector | 0.25 in |
Minimum Conductor Size | 22 AWG |
Maximum Conductor Size | 18 AWG |
Connection Width | 0.112 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Terminal Connection | Crimp |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Seam | Brazed |
Terminal Type | Standard |
Item | Ring Terminal |
Connection Type | Crimp |
Connection Material | Copper |
Standards | CSA Certified, UL Listed |
Description
Ring Terminal, Insulation Color Red, Standards CSA Certified, UL Listed, Insulation Type Vinyl, Overall Length 0.8 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- INTERMATIC Timer, Spring Wound (FD60M)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-WH)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M6-38RX)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV18-8Q)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (M14-8R/LK)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- 3M Wire Connectors & Disconnects