Shop All Wire Terminals
3M
22-18 AWG Vinyl Fork Terminal #10 Stud PK1000
Mfr # MVU18-10FK
Zoro # G5751602
product price: $243.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU18-10FK
- Zoro # G5751602
- UPC # 00054007011781
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.9 in |
Tongue Width - Wire Connector | 0.34 in |
Tongue Width | 0.34 in |
Maximum Insulation Outer Diameter | 0.145 in |
Maximum Conductor Size | 18 AWG |
Barrel Length | 0.25 in |
Minimum Conductor Size | 22 AWG |
Barrel Inside Diameter | 0.07 in |
Dimension E | 0.74 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Description
Fork Terminal, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #10, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.9 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 4A, 1 Pole, 277V AC, C Curve (5SJ41047HG42)
- DISCO Mega Bolt-On Fuses 250 Amp PK2 (15133PK)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU14-10FBK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MVU10-8RK)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- 3M Wire Connectors & Disconnects