Shop All Wire Terminals
3M
22-18 AWG Vinyl Block Fork Terminal #8 Stud PK25
Mfr # BFV18-8Q
Zoro # G5186955
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Red
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # BFV18-8Q
- Zoro # G5186955
- UPC # 10051128599959
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.7 in |
Tongue Width - Wire Connector | 0.3 in |
Tongue Width | 0.3 in |
Maximum Conductor Size | 18 AWG |
Connection Width | 0.164 in |
Minimum Conductor Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Connection Type | Crimp |
Max. Voltage | 600 V |
Item | Fork Terminal |
Standards | CSA Certified, UL Listed |
Terminal Connection | Crimp |
Seam | Butted |
Connection Material | Copper |
Max. Temp. | 221 Degrees F |
Terminal Type | Block |
Maximum Voltage | 600 V |
Maximum Operating Temperature (Celsius) | 105°C |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #8, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.7 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- 3M Wire Terminals