Shop All Wire Terminals
3M
22-18 AWG Vinyl Block Fork Terminal #8 Stud PK1000
Mfr # MVU18-8FFBK
Zoro # G5691131
product price: $438.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$438.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Red
- Overall Length 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU18-8FFBK
- Zoro # G5691131
- UPC # 00054007012689
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.3 in |
Connection Width | 0.164 in |
Minimum Conductor Size | 22 AWG |
Maximum Conductor Size | 18 AWG |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Seam | Butted |
Item | Fork Terminal |
Max. Temp. | 221 Degrees F |
Terminal Connection | Crimp |
Max. Voltage | 600 V |
Terminal Type | Block |
Connection Type | Crimp |
Connection Material | Copper |
Standards | CSA Certified, UL Listed |
Terminal Style | Flanged Block |
Description
Fork Terminal, Insulation Color Red, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CLB-153-27E3N-W-A/15)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #4 Stud PK1000 (MU18-4FLK)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M14-10FBX)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (MV14-14R/SK)
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK25 (160475-025)
- 3M Wire Connectors & Disconnects