Shop All Wire Terminals
3M
22-18 AWG Nylon Block Fork Terminal #8 Stud PK100
Mfr # MNG18-8FBX
Zoro # G3430673
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Red
- Terminal Type Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG18-8FBX
- Zoro # G3430673
- UPC # 00051128586532
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.84 in |
Tongue Width - Wire Connector | 0.3 in |
Barrel Length | 44 in |
Wire Size Range | 22 AWG - 18 AWG |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Tongue Width | 0.3 in |
Maximum Insulation Outside Diameter | 0.145 in |
Maximum Insulation Outer Diameter | 0.145 in |
Barrel Inside Diameter | 0.070 in |
Dimension E | 0.69 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #8, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 44 in, Connection Material Copper, Connection Type Crimp, Minimum Operating Temperature -40 Degrees F, Minimum Wire Size 22 AWG, Overall Length 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ceramic Fuse, Fast-Acting, 800mA, 1000V AC (69399)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3629)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2424103PTWW)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- 3M Wire Terminals