Shop All Wire Terminals
3M
22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000
Mfr # MU18-10R/LK
Zoro # G5755215
product price: $158.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-10R/LK
- Zoro # G5755215
- UPC # 00054007010074
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.74 in |
Tongue Width - Wire Connector | 0.31 in |
Minimum Conductor Size | 22 AWG |
Maximum Conductor Size | 18 AWG |
Connection Width | 0.19 in |
Maximum Wire Size | 18 AWG |
Tongue Width | 0.31 in |
Minimum Wire Size | 22 AWG |
Description
Ring Terminal, Insulation Color Bare, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Material Copper, Standards CSA Certified, UL Listed, Insulation Type Non-Insulated, Overall Length 0.74 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3021P Marinco 30A 120/208V 3 Y Plug Locking (3021P)
- HALEX 34 90 DEG Rigid Elbow (64107)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- EAGLE ASPEN Single Flexible Cable Clips with Screws, 100 pk (500206)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (MU10-10RHTX)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500 (MU10-10FBK)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- 3M Wire Connectors & Disconnects