Shop All Wire Terminals
3M
22-18 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100
Mfr # MU18-8FLX
Zoro # G3279123
product price: $80.25
/pk 100, $0.80/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Terminal Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-8FLX
- Zoro # G3279123
- UPC # 10051128590161
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.3 in |
Overall Length | 0.68 in |
Tongue Width | 0.3 in |
Minimum Conductor Size | 22 AWG |
Dimension E | 0.5 in |
Barrel Inside Diameter | 0.07 in |
Maximum Lock Width | 0.34 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Description
Fork Terminal, Insulation Color Bare, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #8, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 22 AWG, Overall Length 0.68 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT6-HSP-100PK)
- AIMS POWER Adjustable Solar Side Pole Mount Bracket - Fits 2 Panels (PV-2X130POLE)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- 3M 22-18 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG18-10FBX)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M14-8FBX)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (M10-10RK)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- 3M Wire Connectors & Disconnects