Shop All Wire Terminals
3M
22-18 AWG Non-Insulated Locking Fork Terminal #6 Stud PK1000
Mfr # MU18-6FLK
Zoro # G5646724
product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$152.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Bare
- Stud Size #6
- Insulation Color Bare
- Tongue Width - Wire Connector 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-6FLK
- Zoro # G5646724
- UPC # 00054007013488
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.25 in |
Overall Length | 0.68 in |
Dimension E | 0.5 in |
Barrel Inside Diameter | 0.07 in |
Barrel Length | 0.25 in |
Minimum Conductor Size | 22 AWG |
Stud Diameter | 0.138 in |
Maximum Conductor Size | 18 AWG |
Maximum Lock Width | 0.27 in |
Description
Fork Terminal, Insulation Color Bare, Stud Size #6, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.68 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- 3M Shrink Tubing, 0.063in ID, Clear, 6in, PK100 (FP301-1/16-6"-CLEAR-10-10 PC PKS)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500 (MU10-8FFBK)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50 (M10-10FBX)
- 3M 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK1000 (MU14-8FLK)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- 3M 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (MNG14-14R/SX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- DISCO Blue Vinyl 16-14 WireTerminal 5/16" Stud Size Ring Type PK50 (3521PK)
- 3M Wire Connectors & Disconnects