Shop All Wire Terminals
3M
22-18 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100
Mfr # MU18-6FLX
Zoro # G2496986
product price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Insulation Color Bare
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-6FLX
- Zoro # G2496986
- UPC # 10051128590154
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.25 in |
Overall Length | 0.68 in |
Tongue Width | 0.25 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Max. Voltage | 600 V |
Connection Material | Copper |
Terminal Connection | Crimp |
Item | Fork Terminal |
Connection Type | Crimp |
Terminal Type | Locking |
Seam | Butted |
Max. Temp. | 347 Degrees F |
Standards | CSA Certified, UL Listed |
Maximum Voltage | 600 V |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Bare, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #6, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 22 AWG, Overall Length 0.68 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B4)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- 3M Wire Connectors & Disconnects