Shop All Wire Terminals
3M
22-18 AWG Non-Insulated Locking Fork Terminal #4 Stud PK1000
Mfr # MU18-4FLK
Zoro # G5625943
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$207.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Bare
- Stud Size #4
- Insulation Color Bare
- Overall Length 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-4FLK
- Zoro # G5625943
- UPC # 00054007013471
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.68 in |
Tongue Width - Wire Connector | 0.25 in |
Barrel Inside Diameter | 0.07 in |
Dimension E | 0.5 in |
Maximum Lock Width | 0.27 in |
Minimum Conductor Size | 22 AWG |
Barrel Length | 0.25 in |
Maximum Conductor Size | 18 AWG |
Stud Diameter | 0.112 in |
Description
Fork Terminal, Insulation Color Bare, Stud Size #4, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.68 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPS-RK-8SP)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Receptacle (T5325-W)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 2-Button Wall Switch Occupancy Sensor, Dual Relay, White (LHDCMTD2-G-WH)
- 3M 6 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN6-14R/SX)
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG14-8FBX)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (MU10-10FLX)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- 3M Wire Terminals