Shop All Wire Terminals
3M
22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000
Mfr # MU18-6FBK
Zoro # G5699504
product price: $211.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$211.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Bare
- Stud Size #6
- Insulation Color Bare
- Terminal Type Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-6FBK
- Zoro # G5699504
- UPC # 00054007011996
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.65 in |
Tongue Width - Wire Connector | 0.3 in |
Maximum Conductor Size | 18 AWG |
Minimum Stud Diameter | 0.138 in |
Minimum Conductor Size | 22 AWG |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Bare |
Insulation Color | Bare |
Terminal Type | Block |
Standards | CSA Certified, UL Listed |
Max. Voltage | 600 V |
Connection Type | Crimp |
Connection Material | Copper |
Terminal Connection | Crimp |
Max. Temp. | 347 Degrees F |
Seam | Butted |
Item | Fork Terminal |
Insulation Material | Non-insulated |
Description
Fork Terminal, Insulation Color Bare, Stud Size #6, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.65 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTE3S-X0)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- 3M 6 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN6-14R/SX)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- 3M Wire Terminals