3M

22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK250


product price: $129.99
/pk 250, $0.52/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wire Range 22 to 18 AWG
  • Insulation Type Heat Shrink
  • Stud Size #6
  • Insulation Color Red
  • Terminal Connection Crimp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # MH18-6R/LK
  • Zoro # G4147075
  • UPC #
    00054007063452
  • Country of Origin United States
  • Category Wire Terminals

Dimensions

Stud Size #6
Tongue Width - Wire Connector 0.31 in
Overall Length 1.0 in
Connection Width 0.138 in
Maximum Conductor Size 18 AWG
Minimum Conductor Size 22 AWG

Details

Wire Range 22 to 18 AWG
Insulation Type Heat Shrink
Insulation Color Red
Terminal Connection Crimp
Seam Brazed
Connection Type Crimp
Max. Temp. 221 Degrees F
Max. Voltage 600 V
Terminal Type Standard
Connection Material Copper
Item Ring Terminal
Standards CSA Certified, UL Listed

Description

Ring Terminal, Insulation Color Red, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Overall Length 1.0 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.