Shop All Wire Terminals
3M
22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250
Mfr # MH18-6FLK
Zoro # G4146969
product price: $150.99
/pk 250, $0.60/ea
Free Shipping & Returns
$150.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Stud Size #6
- Insulation Color Red
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MH18-6FLK
- Zoro # G4146969
- UPC # 00054007063476
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.25 in |
Overall Length | 1.0 in |
Barrel Inside Diameter | 0.07 in |
Stud Diameter | 0.138 in |
Minimum Conductor Size | 22 AWG |
Maximum Conductor Size | 18 AWG |
Dimension E | 0.76 in |
Barrel Length | 0.25 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Heat Shrink |
Insulation Color | Red |
Max. Voltage | 600 V |
Terminal Connection | Crimp |
Seam | Brazed |
Terminal Type | Locking |
Connection Material | Copper |
Standards | CSA Certified, UL Listed |
Max. Temp. | 221 Degrees F |
Item | Fork Terminal |
Connection Type | Crimp |
Clearance (C) | 0.15 in |
Description
Fork Terminal, Insulation Color Red, Stud Size #6, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Overall Length 1.0 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHSC)
- HONEYWELL Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals (2NT1-12)
- Q2 PRODUCTS 22-16 GA. HEAT SHRINK BUTT SPLICE (AWG Red 18-22) 100/bag (BHT1)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- 3M 12-10 AWG Nylon Ring Terminal 5/16" Stud PK500 (MNG10-516R/SK)
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU14-6R/SK)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- 3M Wire Connectors & Disconnects