Shop All Belt Sanders
3M
20201ABK 1 x 60 yd Masking Tape Bulk
Mfr # 28366
Zoro # G607041106
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.6
- No Load SFPM 4990 Foot Per Minute
- Application Aerospace, AOEM, Composite, General Industrial, Metalworking, MRO, Transportation & Heavy Equipment
- Disc Speed (RPM) 22000
- Overall Depth (In.) 14.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 28366
- Zoro # G607041106
- UPC # 21200228926
- Country of Origin China
- Category Belt Sanders
Dimensions
Overall Depth (In.) | 14.57 in |
Overall Width (In.) | 5.95 in |
Overall Height (In.) | 2.93 in |
Details
Item | File Belt Sander |
HP | 0.6 |
No Load SFPM | 4990 Foot Per Minute |
Application | Aerospace, AOEM, Composite, General Industrial, Metalworking, MRO, Transportation & Heavy Equipment |
Disc Speed (RPM) | 22000 |
Power Source | Pneumatic |
Functions | Deburring, Finishing |
Airflow Rate | 27 SCFM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- IRWIN 12", 100-Teeth Laser Cut Circular Saw Blade, PK2 (1807386)
- WESTCOTT Ruler, Wood, 18 In (05228)
- 3M 33575, File Belt Sander, 457 mm (7100110952)
- 3M File Belt Sander, 33575, 457 mm (18 in), (33575)
- 3M File Belt Sander Kit, 12"x1/2", Cordless (28367)
- UNIVERSAL TOOL 1/2"-12" Belt Sander (UT8718)
- JET Os-96, Open Stand For Jsg-96 Sander (708596)
- DEWALT Cordless Belt Sander, 1,050 fpm, 20 V, 3" W (DCW220B)
- DYNABRADE Dynangle II Abrasive Belt Tool, Dual Motor w/Platen (14308)
- 3M Sanders & Accessories